Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Power-Wedge V-Belt

  • Mfr # 3V450

  • Zoro # G321898260


product price: $23.49
/ea

Key Features

Top Width
0.375 in
V-Belt Type
3V
Outside Length
45 in
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V450
Zoro #
G321898260
UPC #
007096445547
Country of Origin
Unknown

Dimensions

Top Width
0.375 in
Outside Length
45 in

Details

V-Belt Type
3V
Material
Reinforced Rubber

Description

Timken Belts Super Power-Wedge 3V450 Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 45 in L Outside, 5/16 in THK, Fabric/Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.