Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Power-Wedge V-Belt

  • Mfr # 3V500

  • Zoro # G621898267


product price: $25.99
/ea

Key Features

V-Belt Type
3V
Outside Length
50 in
Material
Reinforced Rubber
Top Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V500
Zoro #
G621898267
UPC #
007096448476
Country of Origin
Unknown

Dimensions

Outside Length
50 in
Top Width
0.375 in

Details

V-Belt Type
3V
Material
Reinforced Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.