Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Power-Wedge V-Belt

  • Mfr # 3V600

  • Zoro # G321898192


product price: $28.05
/ea

Key Features

Material
Reinforced Rubber
Outside Length
60 in
Top Width
0.375 in
V-Belt Type
3V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V600
Zoro #
G321898192
UPC #
007096448478
Country of Origin
Unknown

Dimensions

Outside Length
60 in
Top Width
0.375 in

Details

Material
Reinforced Rubber
V-Belt Type
3V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.