Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Power-Wedge V-Belt

  • Mfr # 8V1600

  • Zoro # G121898651


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
V-Belt Type
8V
Material
Neoprene
Outside Length
160.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V1600
Zoro #
G121898651
UPC #
078520185825
Country of Origin
Unknown

Dimensions

Top Width
1 in
Outside Length
160.2 in

Details

V-Belt Type
8V
Material
Neoprene

Description

Timken Belts Super Power-Wedge 8V1600 Heavy Duty V-Belt, 8V Section, 1 in W Top, 160 in L Outside, 7/8 in THK, Fabric/Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.