Shop TIMKEN BELTS
See all product information
Create Account
Super Power-Wedge V-Belt
Mfr # SPC3550
Zoro # G221899121
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
SPC
Number of Ribs
1
Standards
ARPM, MPTA, ISO, DIN
Top Width
22 mm
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPC3550
Zoro #
G221899121
UPC #
007096446348
Country of Origin
Unknown
Dimensions
Top Width
22 mm
Thickness
18 mm
Outside Length
3592 mm
Details
Item
V-Belt
V-Belt Section
SPC
Number of Ribs
1
Standards
ARPM, MPTA, ISO, DIN
Reinforcing Cord Material
Polyester
Material
CR
Temp. Range
-35 to 130 Degrees F
Industry Number
SPC3550
Belt Series
Metric Super Power-Wedge®
Description
Super Power-Wedge V-Belt SPC3550 Heavy Duty Metric Super Power-Wedge V-Belt, SPC Section, 0.87 in W Top, 141.4 in L Outside, 0.709 in THK, CR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.