Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Belt HT

  • Mfr # 1050-5M-15

  • Zoro # G221898452


product price: $37.15
/ea

Key Features

Top Width
15 mm
Outside Length
1050 mm
Number of Teeth - Timing Belts
210
Pitch - Timing Belts
5 mm
Gearbelt Type
5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050-5M-15
Zoro #
G221898452
UPC #
078520164366
Country of Origin
Unknown

Dimensions

Top Width
15 mm
Outside Length
1050 mm

Details

Number of Teeth - Timing Belts
210
Pitch - Timing Belts
5 mm
Gearbelt Type
5M

Description

Timken Belts Synchro-Cog HT 1050-5M-15 High Torque Synchronous Drive Belt, 210 Teeth, 5 mm Pitch, 1050 mm OAL, 15 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.