Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Belt HT

  • Mfr # 1400-14M-85

  • Zoro # G321898420


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
100
Outside Length
1400 mm
Gearbelt Type
14M
Pitch - Timing Belts
14 mm
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-14M-85
Zoro #
G321898420
UPC #
078520172538
Country of Origin
Unknown

Dimensions

Outside Length
1400 mm
Top Width
85 mm

Details

Number of Teeth - Timing Belts
100
Gearbelt Type
14M
Pitch - Timing Belts
14 mm

Description

Timken Belts Synchro-Cog HT 1400-14M-85 High Torque Synchronous Drive Belt, 100 Teeth, 14 mm Pitch, 1400 mm OAL, 85 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.