Zoro Homepage

Synchro-Cog Belt HT

  • Mfr # 2800-8M-20

  • Zoro # G421899686


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Pitch - Timing Belts
8 mm
Outside Length
2800 mm
Top Width
20 mm
Gearbelt Type
8M
Number of Teeth - Timing Belts
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800-8M-20
Zoro #
G421899686
UPC #
078520175208
Country of Origin
Unknown

Dimensions

Outside Length
2800 mm
Top Width
20 mm

Details

Pitch - Timing Belts
8 mm
Gearbelt Type
8M
Number of Teeth - Timing Belts
350

Description

Timken Belts Synchro-Cog HT 2800-8M-20 High Torque Synchronous Drive Belt, 350 Teeth, 8 mm Pitch, 2800 mm OAL, 20 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.