Zoro Homepage

Synchro-Cog Belt HT

  • Mfr # 330-5M-9

  • Zoro # G021899789


product price: $10.45
/ea

Key Features

Pitch - Timing Belts
5 mm
Number of Teeth - Timing Belts
66
Top Width
9 mm
Outside Length
330 mm
Gearbelt Type
5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-5M-9
Zoro #
G021899789
UPC #
003325941011
Country of Origin
Unknown

Dimensions

Top Width
9 mm
Outside Length
330 mm

Details

Pitch - Timing Belts
5 mm
Number of Teeth - Timing Belts
66
Gearbelt Type
5M

Description

Timken Belts Synchro-Cog HT 330-5M-9 High Torque Synchronous Drive Belt, 66 Teeth, 5 mm Pitch, 330 mm OAL, 9 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.