Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Belt HT

  • Mfr # 339-3M-9

  • Zoro # G621899226


product price: $6.99
/ea

Key Features

Top Width
9 mm
Gearbelt Type
3M
Number of Teeth - Timing Belts
113
Pitch - Timing Belts
3 mm
Outside Length
339 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339-3M-9
Zoro #
G621899226
UPC #
078520164729
Country of Origin
Unknown

Dimensions

Top Width
9 mm
Outside Length
339 mm

Details

Gearbelt Type
3M
Number of Teeth - Timing Belts
113
Pitch - Timing Belts
3 mm

Description

Timken Belts Synchro-Cog HT 339-3M-9 High Torque Synchronous Drive Belt, 113 Teeth, 3 mm Pitch, 339 mm OAL, 9 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.