Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Belt HT

  • Mfr # 600-8M-20

  • Zoro # G321898987


product price: $30.59
/ea

Key Features

Top Width
20 mm
Outside Length
600 mm
Number of Teeth - Timing Belts
75
Pitch - Timing Belts
8 mm
Gearbelt Type
8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-8M-20
Zoro #
G321898987
UPC #
078520184281
Country of Origin
Unknown

Dimensions

Top Width
20 mm
Outside Length
600 mm

Details

Number of Teeth - Timing Belts
75
Pitch - Timing Belts
8 mm
Gearbelt Type
8M

Description

Timken Belts Synchro-Cog HT 600-8M-20 High Torque Synchronous Drive Belt, 75 Teeth, 8 mm Pitch, 600 mm OAL, 20 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.