Zoro Homepage

Synchro-Cog Belt HT

  • Mfr # 710-5M-25

  • Zoro # G921901025


product price: $25.99
/ea

Key Features

Gearbelt Type
5M
Number of Teeth - Timing Belts
142
Outside Length
710 mm
Top Width
15 mm
Pitch - Timing Belts
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-5M-25
Zoro #
G921901025
UPC #
078520165079
Country of Origin
Unknown

Dimensions

Outside Length
710 mm
Top Width
15 mm

Details

Gearbelt Type
5M
Number of Teeth - Timing Belts
142
Pitch - Timing Belts
5 mm

Description

Timken Belts Synchro-Cog HT 710-5M-25 High Torque Synchronous Drive Belt, 142 Teeth, 5 mm Pitch, 710 mm OAL, 25 mm W, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.