Shop TIMKEN BELTS
See all product information
Create Account
Synchro-Cog Light Timing Gearbelt, 64 Teeth, 3/8 in Pitch, 3/4 in W
Mfr # 240L075
Zoro # G209908630
product price:Â $37.85
/eaKey Features
Belt Trade Size
L
Industry Number
240L075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240L075
- Zoro #
- G209908630
- UPC #
- 78520164606
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- L
- Top Width
- 3/4 in
- Pitch Length
- 24 in
Details
- Item
- Synchronous Belt
- Industry Number
- 240L075
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.375 in
- Number of Teeth
- 64
- Belt Series
- Synchro-Cog
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.