Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Timing Belt

  • Mfr # 100XL031

  • Zoro # G921898110


product price: $5.49
/ea

Key Features

Number of Teeth - Timing Belts
50
Outside Length
10 in
Gearbelt Type
XL
Top Width
0.312 in
Pitch - Timing Belts
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100XL031
Zoro #
G921898110
UPC #
078520123566
Country of Origin
Unknown

Dimensions

Outside Length
10 in
Top Width
0.312 in

Details

Number of Teeth - Timing Belts
50
Gearbelt Type
XL
Pitch - Timing Belts
0.2 in
Material
Reinforced Rubber

Description

Timken Belts Synchro-Cog 100XL031 Extra Light Timing Belt, 50 Teeth, 1/5 in Pitch, 10 in OAL, 0.31 in W, Neoprene/Nylon/Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.