Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Timing Belt

  • Mfr # 150L025

  • Zoro # G721898419


product price: $6.99
/ea

Key Features

Outside Length
15 in
Gearbelt Type
L
Number of Teeth - Timing Belts
40
Top Width
0.250 in
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150L025
Zoro #
G721898419
UPC #
078520172638
Country of Origin
Unknown

Dimensions

Outside Length
15 in
Top Width
0.250 in

Details

Gearbelt Type
L
Number of Teeth - Timing Belts
40
Material
Reinforced Rubber
Pitch - Timing Belts
0.375 in

Description

Timken Belts Synchro-Cog 150L025 Light Timing Belt, 40 Teeth, 3/8 in Pitch, 15 in OAL, 1/4 in W, Neoprene/Nylon/Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.