Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Cog Timing Belt

  • Mfr # 322L150

  • Zoro # G921899728


product price: $61.15
/ea

Key Features

Outside Length
32.2 in
Number of Teeth - Timing Belts
86
Pitch - Timing Belts
0.375 in
Top Width
1.5 in
Gearbelt Type
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322L150
Zoro #
G921899728
UPC #
078520195215
Country of Origin
Unknown

Dimensions

Outside Length
32.2 in
Top Width
1.5 in

Details

Number of Teeth - Timing Belts
86
Pitch - Timing Belts
0.375 in
Gearbelt Type
L
Material
Reinforced Rubber

Description

Timken Belts Synchro-Cog 322L150 Light Timing Belt, 86 Teeth, 3/8 in Pitch, 32.2 in OAL, 1-1/2 in W, Neoprene/Nylon/Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.