Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimax Belt

  • Mfr # 138-4416U4

  • Zoro # G621898168


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Top Width
1.438 in
V-Belt Type
V
Outside Length
44.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138-4416U4
Zoro #
G621898168
UPC #
078520190943
Country of Origin
Unknown

Dimensions

Top Width
1.438 in
Outside Length
44.375 in

Details

V-Belt Type
V

Description

Timken Belts Ultimax Pro 138-4416U4 Drive Belt, 44-3/4 in OAL, 1-7/16 in W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.