Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimax Belt

  • Mfr # 144-4616U4

  • Zoro # G721898938


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
V
Top Width
1.484 in
Outside Length
46.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144-4616U4
Zoro #
G721898938
UPC #
078520190958
Country of Origin
Unknown

Dimensions

Top Width
1.484 in
Outside Length
46.375 in

Details

Gearbelt Type
V

Description

Timken Belts Ultimax Pro 144-4616U4 Drive Belt, 46-3/4 in OAL, 1-31/64 in W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.