Zoro Homepage

Ultimax Belt

  • Mfr # MAX1078M3

  • Zoro # G821899996


product price: $123.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
V
Top Width
1.219 in
Outside Length
46.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX1078M3
Zoro #
G821899996
UPC #
078520190909
Country of Origin
Unknown

Dimensions

Top Width
1.219 in
Outside Length
46.469 in

Details

V-Belt Type
V

Description

Timken Belts Ultimax Max MAX1078M3 High Performance Drive Belt, 46-11/16 in OAL, 1-1/4 in W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.