Zoro Homepage

Ultimax Belt

  • Mfr # UA412

  • Zoro # G521901173


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Outside Length
41 in
V-Belt Type
V
Top Width
1.1563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA412
Zoro #
G521901173
UPC #
078520141812
Country of Origin
Unknown

Dimensions

Outside Length
41 in
Top Width
1.1563 in

Details

V-Belt Type
V

Description

Timken Belts Cog-Belt 1422V300 Heavy Duty Variable Speed V-Belt, 7/8 in W Top, 22 deg Groove, 30 in L Outside, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.