Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimax Belt

  • Mfr # XS815

  • Zoro # G721901058


product price: $346.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
V
Outside Length
48.8438 in
Top Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS815
Zoro #
G721901058
UPC #
078520146546
Country of Origin
Unknown

Dimensions

Outside Length
48.8438 in
Top Width
1.4375 in

Details

V-Belt Type
V

Description

Timken Belts Ultimax XS XS815 High Performance Drive Belt, 48-27/32 in OAL, 1-7/16 in W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.