Shop TIMKEN BELTS
See all product information
Create Account
V-Belt, Double Angle, AA51, AA, SBR, 54.30 in, 1/2 in Top Width
- Mfr # AA51
- Zoro # G409909185
product price:Â
$
29.35
/ea
Key Features
Belt Series
Double Angle
V-Belt Section
AA
Number of Ribs
1
Top Width
1/2 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA51
- Zoro #
- G409909185
- UPC #
- 78520159903
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Double Angle
- V-Belt Section
- AA
- Industry Number
- AA51
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -35 Degrees to 120 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Dimensions
- Top Width
- 1/2 in
- Thickness
- 13/32 in
- Outside Length
- 54.30 in
Description
, 13/32 in THK, Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.