Shop TIMKEN BELTS
See all product information
Create Account
V-Belt, Super II, B68R, B, EPDM, 71 in, 21/32 in Top Width
- Mfr # B68R
- Zoro # G309908851
product price:Â
$
20.89
/ea
Key Features
Belt Series
Super II
V-Belt Section
B
Industry Number
B68R
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B68R
- Zoro #
- G309908851
- UPC #
- 78520166604
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 11/32 in
- Outside Length
- 71 in
Details
- Item
- V-Belt
- Belt Series
- Super II
- V-Belt Section
- B
- Industry Number
- B68R
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -50 Degrees to 250 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Description
, 11/32 in THK, Fabric/EPDM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.