V-Belt, Super Power-Wedge, 8V1700, 8V, SBR, 170 in, 1 in Top Width
- Mfr # 8V1700
- Zoro # G909909135
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super Power-Wedge
V-Belt Section
8V
Number of Ribs
1
Top Width
1 in
Outside Length
170 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8V1700
- Zoro #
- G909909135
- UPC #
- 78520185826
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Super Power-Wedge
- V-Belt Section
- 8V
- Industry Number
- 8V1700
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -35 Degrees to 130 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Dimensions
- Top Width
- 1 in
- Outside Length
- 170 in
- Thickness
- 7/8 in
Description
, 7/8 in THK, Fabric Cover/Rubber Body/Polyester Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.