Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Speed Cog-Belt

  • Mfr # 1422V300

  • Zoro # G921898967


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Top Width
0.875 in
Outside Length
30.6 in
V-Belt Type
V
Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422V300
Zoro #
G921898967
UPC #
078520172558
Country of Origin
Unknown

Dimensions

Top Width
0.875 in
Outside Length
30.6 in

Details

V-Belt Type
V
Material
Neoprene Rubber

Description

Timken Belts Cog-Belt 1422V300 Heavy Duty Variable Speed V-Belt, 7/8 in W Top, 22 deg Groove, 30 in L Outside, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.