Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Speed Cog-Belt

  • Mfr # 2926V616

  • Zoro # G621899813


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Outside Length
62.4 in
V-Belt Type
V
Top Width
1.8125 in
Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2926V616
Zoro #
G621899813
UPC #
078520175345
Country of Origin
Unknown

Dimensions

Outside Length
62.4 in
Top Width
1.8125 in

Details

V-Belt Type
V
Material
Neoprene Rubber

Description

Timken Belts Cog-Belt 2926V616 Heavy Duty Variable Speed V-Belt, 1-13/16 in W Top, 26 deg Groove, 61.6 in L Outside, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.