Zoro Homepage

Variable Speed Cog-Belt

  • Mfr # 4230V556

  • Zoro # G221898803


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Top Width
2.625 in
Material
Neoprene Rubber
Outside Length
56.8 in
V-Belt Type
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230V556
Zoro #
G221898803
UPC #
078520178853
Country of Origin
Unknown

Dimensions

Top Width
2.625 in
Outside Length
56.8 in

Details

Material
Neoprene Rubber
V-Belt Type
V

Description

Timken Belts Cog-Belt 4230V556 Heavy Duty Variable Speed V-Belt, 2-5/8 in W Top, 30 deg Groove, 55.6 in L Outside, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.