Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vee-Rib Belt

  • Mfr # 140J6

  • Zoro # G821898463


product price: $21.55
/ea

Key Features

Outside Length
14.5 in
Number of Ribs
6
V-Belt Type
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140J6
Zoro #
G821898463
UPC #
078520172526
Country of Origin
Unknown

Dimensions

Outside Length
14.5 in

Details

Number of Ribs
6
V-Belt Type
J

Description

Timken Belts Vee-Rib 140J6 Heavy Duty V-Belt, J Section, 9/16 in W Top, 14-1/2 in L Outside, 0.16 in THK, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.