Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vee-Rib Belt

  • Mfr # 220J4

  • Zoro # G021899413


product price: $14.59
/ea

Key Features

Outside Length
22.5 in
V-Belt Type
J
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220J4
Zoro #
G021899413
UPC #
078520157463
Country of Origin
Unknown

Dimensions

Outside Length
22.5 in

Details

V-Belt Type
J
Number of Ribs
4

Description

Timken Belts Vee-Rib 220J4 Heavy Duty V-Belt, J Section, 3/8 in W Top, 22-1/2 in L Outside, 0.16 in THK, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.