Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vee-Rib Belt

  • Mfr # 400J10

  • Zoro # G821898036


product price: $26.99
/ea

Key Features

V-Belt Type
J
Outside Length
40.5 in
Number of Ribs
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400J10
Zoro #
G821898036
UPC #
078520148806
Country of Origin
Unknown

Dimensions

Outside Length
40.5 in

Details

V-Belt Type
J
Number of Ribs
10

Description

Timken Belts Vee-Rib 400J10 Heavy Duty V-Belt, J Section, 15/16 in W Top, 40-1/2 in L Outside, 0.16 in THK, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.