Zoro Homepage

Vee-Rib Belt

  • Mfr # 400J8

  • Zoro # G821898227


product price: $23.85
/ea

Key Features

Number of Ribs
8
Outside Length
40.5 in
V-Belt Type
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400J8
Zoro #
G821898227
UPC #
078520157631
Country of Origin
Unknown

Dimensions

Outside Length
40.5 in

Details

Number of Ribs
8
V-Belt Type
J

Description

Timken Belts Vee-Rib 400J8 Heavy Duty V-Belt, J Section, 3/4 in W Top, 40-1/2 in L Outside, 0.16 in THK, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.