CARTRIDGE SPH RLR BEARING
- Mfr # QAC10A050SEC
- Zoro # G524375438
product price:Â
$
963.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
95.5 mm
Bore Diameter
50 mm
System of Measurement
Metric
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAC10A050SEC
- Zoro #
- G524375438
- UPC #
- -
- Country of Origin
- Unknown
- Shaft Locking Type
- Concentric Collar
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Type
- Round
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
Dimensions
- Mount Hole Center-to-Center Length
- 95.5 mm
- Bore Diameter
- 50 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.