Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QACW08A035SEM
- Zoro # G324384975
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bore Diameter
35 mm
Housing Type
Round
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
78.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QACW08A035SEM
- Zoro #
- G324384975
- UPC #
- -
- Country of Origin
- Unknown
- Number of Mount Holes
- 4
- Housing Type
- Round
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 78.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.