Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMC09J111SEO
- Zoro # G524377661
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
System of Measurement
Inch
Mount Hole Center-to-Center Length
3.62 in
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMC09J111SEO
- Zoro #
- G524377661
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Cast Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
Dimensions
- Mount Hole Center-to-Center Length
- 3.62 in
- Bore Diameter
- 1.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.