CARTRIDGE SPH RLR BEARING
- Mfr # QMC15J075SEC
- Zoro # G724444088
product price:Â
$
1,906.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
134.7 mm
Bearing Insert Type
Spherical Roller
Bore Diameter
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMC15J075SEC
- Zoro #
- G724444088
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Mount Hole Center-to-Center Length
- 134.7 mm
- Bore Diameter
- 75 mm
Details
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Housing Material
- Cast Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.