Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMC20J312SM
- Zoro # G524376152
product price:Â
$
3,733.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Housing Type
Round
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Spherical Roller
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMC20J312SM
- Zoro #
- G524376152
- UPC #
- -
- Country of Origin
- Unknown
- Number of Mount Holes
- 4
- Housing Type
- Round
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
Dimensions
- Bore Diameter
- 3.75 in
- Mount Hole Center-to-Center Length
- 6.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.