Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMC22J115SEN
- Zoro # G024442418
product price:Â
$
6,666.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
115 mm
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Eccentric Collar
System of Measurement
Metric
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMC22J115SEN
- Zoro #
- G024442418
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 115 mm
- Mount Hole Center-to-Center Length
- 149.225 mm
Details
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Housing Type
- Round
- Housing Material
- Cast Steel
- Item
- Flange Mount Bearing
- Number of Mount Holes
- 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.