CARTRIDGE SPH RLR BEARING
- Mfr # QMCW20J315SM
- Zoro # G324382438
product price:Â
$
3,883.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6.625 in
Bearing Insert Type
Spherical Roller
Bore Diameter
3.938 in
Shaft Locking Type
Eccentric Collar
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMCW20J315SM
- Zoro #
- G324382438
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Round
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- Cast Steel
- Item
- 4 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 6.625 in
- Bore Diameter
- 3.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.