Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QMCW22J115SEN
- Zoro # G324432218
product price:Â
$
6,932.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
115 mm
Housing Type
Round
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
149.225 mm
Number of Mount Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMCW22J115SEN
- Zoro #
- G324432218
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 115 mm
- Mount Hole Center-to-Center Length
- 149.225 mm
Details
- Housing Type
- Round
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 6
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.