CARTRIDGE SPH RLR BEARING
- Mfr # QVC26V110SC
- Zoro # G924391823
product price:Â
$
7,864.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
110 mm
Bearing Insert Type
Spherical Roller
Mount Hole Center-to-Center Length
149.225 mm
Number of Mount Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVC26V110SC
- Zoro #
- G924391823
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 6
- Item
- Flange Mount Bearing
- Housing Material
- Cast Steel
- Housing Type
- Round
Dimensions
- Bore Diameter
- 110 mm
- Mount Hole Center-to-Center Length
- 149.225 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.