Shop TIMKEN
See all product information
Create Account
CARTRIDGE SPH RLR BEARING
- Mfr # QVCW22V100SEM
- Zoro # G124408147
product price:Â
$
4,625.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Cast Steel
Bore Diameter
100 mm
Mount Hole Center-to-Center Length
168.275 mm
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QVCW22V100SEM
- Zoro #
- G124408147
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 100 mm
- Mount Hole Center-to-Center Length
- 168.275 mm
Details
- System of Measurement
- Metric
- Housing Material
- Cast Steel
- Housing Type
- Round
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.