Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link, 100 Chain Size, Cottered, 1-1/4 in. Chain Pitch

  • Mfr # 100 C/L CP

  • Zoro # G212500838


product price: $19.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100 C/L CP
Zoro #
G212500838
UPC #
-
Country of Origin
United States

Description

Chain Link; 100 Chain Size; Cottered; 1-1/4 in. Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4 in. Roller Diameter; 0.755 in. Roller Width; 5/32 in. Plate Thickness; 1.18 in. Plate Height; Curved; 3/8 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.