Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link, 35 Chain Size, Cottered, 3/8 in. Chain Pitch

  • Mfr # 35 O/L

  • Zoro # G712500710


product price: $8.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 O/L
Zoro #
G712500710
UPC #
-
Country of Origin
United States

Description

Chain Link; 35 Chain Size; Cottered; 3/8 in. Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2 in. Roller Diameter; 0.189 in. Roller Width; 0.049 in. Plate Thickness; 0.355 in. Plate Height; Curved; 9/64 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.