Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link, 40 Chain Size, Spring Clip, 1/2 in. Chain Pitch

  • Mfr # 40 C/L SC

  • Zoro # G912500831


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 C/L SC
Zoro #
G912500831
UPC #
-
Country of Origin
United States

Description

Chain Link; 40 Chain Size; Spring Clip; 1/2 in. Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16 in. Roller Diameter; 5/16 in. Roller Width; 0.06 in. Plate Thickness; 0.472 in. Plate Height; Curved; 5/32 in. Pin Diameter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.