Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link, 81X Chain Size, Cottered, 2-39/64 in. Chain Pitch

  • Mfr # 81X O/L

  • Zoro # G112500709


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81X O/L
Zoro #
G112500709
UPC #
-
Country of Origin
United States

Description

Chain Link; 81X Chain Size; Cottered; 2-39/64 in. Chain Pitch; Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 29/32 in. Roller Diameter; 1.06 in. Roller Width; 0.155 in. Plate Thickness; 1-1/8 in. Plate Height; Straight; 0.437 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.