Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Pilot Bearing, 204SS

  • Mfr # 204SS

  • Zoro # G6805843


product price: $23.45
/ea

Key Features

Application
Combination of surface finish and tight tolerances permits increased operating speeds under proper lubrication conditions, Timken deep groove ball bearings follow ISO standards and are dimensionally interchangeable with competitor products, Timken deep groove bearings deliver best-in-class noise and vibration performance for a wide variety of applications, Timken offers single, double-shielded, sealed, and combinations of these with an outer diameter snap ring. Seals are tested to withstand high-debris conditions and retain grease fill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204SS
Zoro #
G6805843
UPC #
53893400921
Country of Origin
Unknown

Details

Application
Combination of surface finish and tight tolerances permits increased operating speeds under proper lubrication conditions, Timken deep groove ball bearings follow ISO standards and are dimensionally interchangeable with competitor products, Timken deep groove bearings deliver best-in-class noise and vibration performance for a wide variety of applications, Timken offers single, double-shielded, sealed, and combinations of these with an outer diameter snap ring. Seals are tested to withstand high-debris conditions and retain grease fill

Description

Timken clutch pilot bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch pilot bearing's for virtually every automobile on the road today. Timken clutch pilot bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.