
Cylindrical Bore Radial Ball Bearing, Double Sealed, 1-1/4 in Dia
Mfr # W208PPB16
Zoro # G212499798
product price: $91.45
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Type
Cylindrical Bore
Closure
Double Sealed
Bore Diameter
1-1/4 in
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W208PPB16
Zoro #
G212499798
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
1-1/4 in
Outside Diameter
80 mm
Outer Ring Width
1.438 in
Details
Item
Radial Ball Bearing
System of Measurement
Inch
Type
Cylindrical Bore
Closure
Double Sealed
Number of Rows
1
Bearing Material
Steel
Static Radial Load Capacity
3650 lb
Dynamic Radial Load Capacity
7340 lb
Maximum Temperature
212 °F
Description
Single Row Ball Bearing; 1.25 in. Bore; 80MM Outside Diameter; 18MM Outer Width; 36.5MM Inner Width; 2 Seals; Square Bore
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.