Deep Groove Ball Bearing, 214W
Mfr # 214W
Zoro # G1385637
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball Bearing
Bore Dia.
70 mm
Outside Dia.
4.9213 In.
Width
0.9449 In.
Ball Material
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214W
Zoro #
G1385637
UPC #
87796066663
Country of Origin
United States
Dimensions
Bore Dia.
70 mm
Outside Dia.
4.9213 In.
Width
0.9449 In.
Extended Inner Ring Width
0.9449 In.
Bore Dia. (In.)
2.7559
Details
Bearing Type
Ball Bearing
Ball Material
Ball
Max. RPM
4286 (Oil), 3571 (Grease)
Temp. Range
-50° C to 120° C
Dynamic Load Capacity (Lb.)
21200
Bearing Material
Steel
Static Load Capacity
15800 LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.