Deep Groove Radial Ball Bearing, Double Sealed, 35 mm Dia
Mfr # W307PP
Zoro # G812499945
product price: $156.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Double Sealed
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W307PP
Zoro #
G812499945
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
35 mm
Outside Diameter
80 mm
Outer Ring Width
1-3/8 in
Details
Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Seal Material
Synthetic Rubber
Includes Retaining Ring
No
Seal Type
Double Sealed
Temp. Range
-20 to +212 °F
Lubricant Material
Polyrex High Temp EM Bearing Grease
Description
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.925MM Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.