Zoro Homepage

Differential Bearing, LM603049

  • Mfr # LM603049

  • Zoro # G7588714


product price: $22.29
/ea

Key Features

Width
0.7812 in
Operating Temperature Range
-20 to 248°F
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM603049
Zoro #
G7588714
UPC #
53893650593
Country of Origin
Unknown

Dimensions

Width
0.7812 in

Details

Operating Temperature Range
-20 to 248°F
Cage Material
Steel

Description

Timken differential bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential bearing's for virtually every automobile on the road today. Timken differential bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.